Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 313-M12
Zoro # G109228319
product price: $27.55
/pk 5, $5.51/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M12-1.75
- Material 18-8 Stainless Steel
- Overall Length 5/8 in
- Insert Diameter 5/8 in
- External Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 313-M12
- Zoro # G109228319
- UPC # 847554011669
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M12-1.75 |
Overall Length | 5/8 in |
Insert Diameter | 5/8 in |
External Thread Size | 5/8"-18 |
Drill Bit Size | 37/64 in |
Minimum Installation Depth | 11/16 in |
Compatible Tap Size | 5/8"-18 |
Maximum Hole Diameter | 0.578 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-18, Drill Bit Size 37/64, External Thread Fit 2A, External Thread Size 5/8 In.-18, Finish Plain, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size M12-1.75, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.578 in, Minimum Installation Depth 11/16 in, Overall Length 5/8 in, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48402)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 20 PK (1519)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.8888)
- ZORO SELECT Cotter Pin, Hairpin, 5/64Dx1-7/16" L, PK100 (WWG-BP-2104)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Steel, 10 PK (329-332IC)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1414)
- Zoro Select Self Locking Inserts