Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK
Mfr # 319-M10
Zoro # G609228352
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M10-1.50
- Material Steel
- Overall Length 13 mm
- Insert Diameter 1/2 in
- External Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 319-M10
- Zoro # G609228352
- UPC # 847554001103
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Overall Length | 13 mm |
Insert Diameter | 1/2 in |
External Thread Size | 1/2"-13 |
Drill Bit Size | 29/64 in |
Minimum Installation Depth | 9/16 in |
Maximum Hole Diameter | 0.453 in |
Compatible Tap Size | 1/2"-13 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 29/64, External Thread Fit 2A, External Thread Size 1/2 In.-13, Finish Black Phosphate, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size M10-1.50, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.453 in, Minimum Installation Depth 9/16 in, Overall Length 13 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.3600)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Steel Zinc Plated, 100 PK (14ADR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38400.150.0001)
- ZORO SELECT Serrated Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK (4CAN2)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-11)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1412)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Steel, 10 PK (329-332IC)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408)
- Zoro Select Self Locking Inserts