Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 313-M10
Zoro # G609228338
product price: $18.75
/pk 5, $3.75/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M10-1.50
- Material 18-8 Stainless Steel
- Overall Length 1/2 in
- Insert Diameter 1/2 in
- External Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 313-M10
- Zoro # G609228338
- UPC # 847554011652
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Overall Length | 1/2 in |
Insert Diameter | 1/2 in |
External Thread Size | 1/2"-20 |
Drill Bit Size | 29/64 in |
Minimum Installation Depth | 9/16 in |
Compatible Tap Size | 1/2"-20 |
Maximum Hole Diameter | 0.453 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-20, Drill Bit Size 29/64, External Thread Fit 2A, External Thread Size 1/2 In.-20, Finish Plain, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size M10-1.50, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.453 in, Minimum Installation Depth 9/16 in, Overall Length 1/2 in, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1540-1M)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Brass, Not Graded, 8 PK (68335)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55420.050.0001)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-624)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel (EZ-310-M6)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (319-M8)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (335-6)
- Zoro Select Self Locking Inserts