Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel
Mfr # EZ-313-008
Zoro # G909228212
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size #8-32
- Material 18-8 Stainless Steel
- Overall Length 19/64 in
- Insert Diameter 1/4 in
- External Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-313-008
- Zoro # G909228212
- UPC # 847554044049
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #8-32 |
Overall Length | 19/64 in |
Insert Diameter | 1/4 in |
External Thread Size | 1/4"-28 |
Drill Bit Size | #3 |
Minimum Installation Depth | 11/32 in |
Maximum Hole Diameter | 0.213 in |
Compatible Tap Size | 1/4"-28 |
Details
Item | Self Locking Thread Insert |
Material | 18-8 Stainless Steel |
Wall Type | Thin Wall |
Thread Type | Coarse, Fine |
Installation Method | Drive Tool, Screwdriver |
Includes | (10) Threaded Inserts, Drill, Tap and Drive-Tool |
Finish | Plain |
Drive Type | Slotted |
Compatible Material | Metal |
System of Measurement | Inch |
Features | Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium |
External Thread Fit | 2A |
Thread Direction | Right Hand |
Internal Thread Fit | 2B |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/4 In.-28, Drill Bit Size #3, External Thread Fit 2A, External Thread Size 1/4 In.-28, Finish Plain, Insert Diameter 1/4 in, Internal Thread Fit 2B, Internal Thread Size #8-32, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.213 in, Minimum Installation Depth 11/32 in, Overall Length 19/64 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0375)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (50252)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 695 PK (52512)
- TAMPER-PRUF SCREWS 3/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490030)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1412-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-10-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-008-PK5)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (319-4)
- Zoro Select Self Locking Inserts