Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 313-008-PK5
Zoro # G609228291
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size #8-32
- Material 18-8 Stainless Steel
- Overall Length 19/64 in
- Insert Diameter 1/4 in
- External Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 313-008-PK5
- Zoro # G609228291
- UPC # 847554009802
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #8-32 |
Overall Length | 19/64 in |
Insert Diameter | 1/4 in |
External Thread Size | 1/4"-28 |
Drill Bit Size | #3 |
Minimum Installation Depth | 11/32 in |
Compatible Tap Size | 1/4"-28 |
Maximum Hole Diameter | 0.213 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/4 In.-28, Drill Bit Size #3, External Thread Fit 2A, External Thread Size 1/4 In.-28, Finish Plain, Insert Diameter 1/4 in, Internal Thread Fit 2B, Internal Thread Size #8-32, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.213 in, Minimum Installation Depth 11/32 in, Overall Length 19/64 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Wall Type Thin Wall
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mixing Nozzle, 8 in L, Not Applicable Dia., 2 PK (08294-PWR)
- HILLMAN 100Pk 5/16 Lock Washer (300306)
- ZORO SELECT Safety Pin, Tab Lock, 3/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-375-1750R)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK7)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 10 PK (329-5IC-PK10)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 5 PK (329-501-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1208-PK5)
- Zoro Select Self Locking Inserts