Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, 18-8 Stainless Steel
Mfr # EZ-313-720
Zoro # G409228125
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 7/16"-20
- Material 18-8 Stainless Steel
- Overall Length 9/16 in
- Insert Diameter 9/16 in
- External Thread Size 9/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-313-720
- Zoro # G409228125
- UPC # 847554044148
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 7/16"-20 |
Overall Length | 9/16 in |
Insert Diameter | 9/16 in |
External Thread Size | 9/16"-12 |
Drill Bit Size | 33/64 in |
Minimum Installation Depth | 5/8 in |
Maximum Hole Diameter | 0.516 in |
Compatible Tap Size | 9/16"-18 |
Details
Item | Self Locking Thread Insert |
Material | 18-8 Stainless Steel |
Wall Type | Thin Wall |
Thread Type | UNF |
Finish | Plain |
Compatible Material | Metal |
System of Measurement | Inch |
Internal Thread Fit | 2B |
External Thread Fit | 2A |
Thread Direction | Right Hand |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-18, Drill Bit Size 33/64, External Thread Fit 2A, External Thread Size 9/16 In.-18, Finish Plain, Insert Diameter 9/16 in, Internal Thread Fit 2B, Internal Thread Size 7/16 In.-20, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.516 in, Minimum Installation Depth 5/8 in, Overall Length 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (M51320.025.0010)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04160.075.0250)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Bright, Clipped Head, 30 Degrees (GRSP12DZ)
- ZORO SELECT Key Locking Thread Insert, 1 1/8" L, PK10 (217-076309)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel (EZ-310-M6)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (319-M10)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 316 Stainless Steel (316-332)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 10 PK (329-5IC)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK (329-3)
- Zoro Select Self Locking Inserts