Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 313-006
Zoro # G309228249
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size #6-32
- Material 18-8 Stainless Steel
- Overall Length 9/32 in
- Insert Diameter 7/32 in
- External Thread Size #12-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 313-006
- Zoro # G309228249
- UPC # 847554009796
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #6-32 |
Overall Length | 9/32 in |
Insert Diameter | 7/32 in |
External Thread Size | #12-28 |
Drill Bit Size | #14 |
Minimum Installation Depth | 11/32 in |
Compatible Tap Size | #12-28 |
Maximum Hole Diameter | 0.182 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size #12-28, Drill Bit Size #14, External Thread Fit 2A, External Thread Size #12-28, Finish Plain, Insert Diameter 7/32 in, Internal Thread Fit 2B, Internal Thread Size #6-32, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.182 in, Minimum Installation Depth 11/32 in, Overall Length 9/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Wall Type Thin Wall
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5772)
- MKT FASTENING Short Drop-In Anchor, 3/8 in Dia, 2-3/4" L, Steel Zinc Plated (303830I)
- ZORO SELECT #2-56 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0062)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1-5/8"-12, Plain Finish (36744)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel (EZ-310-M6)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 316 Stainless Steel (316-332)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-10)
- Zoro Select Self Locking Inserts