Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 313-10
Zoro # G909228229
product price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material 18-8 Stainless Steel
- Overall Length 11/16 in
- Insert Diameter 3/4 in
- External Thread Size 3/4"-16
- Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 313-10
- Zoro # G909228229
- UPC # 847554009932
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 5/8"-11 |
Overall Length | 11/16 in |
Insert Diameter | 3/4 in |
External Thread Size | 3/4"-16 |
Drill Bit Size | 11/16 in |
Minimum Installation Depth | 47/64 in |
Compatible Tap Size | 3/4"-16 |
Maximum Hole Diameter | 0.688 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/4 In.-16, Drill Bit Size 11/16, External Thread Fit 2A, External Thread Size 3/4 In.-16, Finish Plain, Insert Diameter 3/4 in, Internal Thread Fit 2B, Internal Thread Size 5/8 In.-11, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.688 in, Minimum Installation Depth 47/64 in, Overall Length 11/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0062)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 4PK (67103)
- KIPP Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Bright (K0767.08)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U08305.037.0450)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 316 Stainless Steel (316-3)
- E-Z LOK Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8)
- Zoro Select Self Locking Inserts