Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 313-6
Zoro # G809228329
product price: $15.89
/pk 5, $3.18/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Overall Length 1/2 in
- Insert Diameter 1/2 in
- External Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 313-6
- Zoro # G809228329
- UPC # 847554009871
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Insert Diameter | 1/2 in |
External Thread Size | 1/2"-20 |
Drill Bit Size | 29/64 in |
Minimum Installation Depth | 9/16 in |
Maximum Hole Diameter | 0.453 in |
Compatible Tap Size | 1/2"-20 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-20, Drill Bit Size 29/64, External Thread Fit 2A, External Thread Size 1/2 In.-20, Finish Plain, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size 3/8 In.-16, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.453 in, Minimum Installation Depth 9/16 in, Overall Length 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138332003)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (U51000.075.0150)
- FASTENMASTER Deck Screw, 2-3/4 in, Steel, Torx Drive, 75 PK (FMGD002-75)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0037)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8)
- ZORO SELECT Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (750-14)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #4-40 Int Thrd Sz, Carbon Steel, 10 PK (329-004)
- Zoro Select Self Locking Inserts