No Product Image Available

Zoro Select

Thin Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 18-8 Stainless Steel, 5 PK


product price: $23.39
/pk 5, $4.68/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Slotted Drive
  • Internal Thread Size 1/2"-13
  • Material 18-8 Stainless Steel
  • Overall Length 5/8 in
  • Insert Diameter 5/8 in
  • External Thread Size 5/8"-18
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Internal Thread Size 1/2"-13
Overall Length 5/8 in
Insert Diameter 5/8 in
External Thread Size 5/8"-18
Drill Bit Size 37/64 in
Minimum Installation Depth 11/16 in
Compatible Tap Size 5/8"-18
Maximum Hole Diameter 0.578 in

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-18, Drill Bit Size 37/64, External Thread Fit 2A, External Thread Size 5/8 In.-18, Finish Plain, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size 1/2 In.-13, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.578 in, Minimum Installation Depth 11/16 in, Overall Length 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.