Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel
Mfr # EZ-313-332
Zoro # G709228306
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size #10-32
- Material 18-8 Stainless Steel
- Overall Length 5/16 in
- Insert Diameter 5/16 in
- External Thread Size 5/16"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-313-332
- Zoro # G709228306
- UPC # 847554044063
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #10-32 |
Overall Length | 5/16 in |
Insert Diameter | 5/16 in |
External Thread Size | 5/16"-24 |
Drill Bit Size | I |
Minimum Installation Depth | 3/8 in |
Maximum Hole Diameter | 0.272 in |
Compatible Tap Size | 5/16"-24 |
Details
Item | Self Locking Thread Insert |
Material | 18-8 Stainless Steel |
Wall Type | Thin Wall |
Thread Type | UNF |
Installation Method | Drive Tool, Screwdriver |
Includes | (10) Threaded Inserts, Drill, Tap and Drive-Tool |
Finish | Plain |
Drive Type | Slotted |
Features | Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium |
System of Measurement | Inch |
Compatible Material | Metal |
External Thread Fit | 2A |
Internal Thread Fit | 2B |
Thread Direction | Right Hand |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/16 In.-24, Drill Bit Size I, External Thread Fit 2A, External Thread Size 5/16 In.-24, Finish Plain, Insert Diameter 5/16 in, Internal Thread Fit 2B, Internal Thread Size #10-32, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.272 in, Minimum Installation Depth 3/8 in, Overall Length 5/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Wall Type Thin Wall
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 2in 18-8 Stainless Steel 10PK (9127886)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 30 PK (39563)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK125 (2UHT7)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Stainless Steel, Plain (N2005-SS-6)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 10 PK (329-6IC-PK10)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (319-M10-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-624-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (319-M8-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008-PK5)
- Zoro Select Self Locking Inserts