Shop All Key Locking Inserts
Zoro Select
Thin Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK
Mfr # 5WY98
Zoro # G3066813
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.43 in
- External Thread Size 7/16"-14
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5WY98
- Zoro # G3066813
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 5/16"-24 |
Overall Length | 0.43 in |
External Thread Size | 7/16"-14 |
Drill Bit Size | X |
Compatible Tap Size | 7/16"-14 |
Minimum Installation Depth | 0.50 in |
Insert Diameter | 7/16 in |
Maximum Hole Diameter | 0.397 in |
Details
Item | Key Locking Insert |
Material | Steel |
Number of Locking Keys | 4 Keys |
Thread Type | UNF |
Installation Method | Tool 5XA42 |
Wall Type | Thin Wall |
Compatible Material | Metal |
Internal Thread Class | 3B |
External Thread Class | 2A |
Material Grade/Class | C1215 |
Thread Direction | Right Hand |
Internal Thread Fit | 3B |
Features | Prevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place |
Finish | Black Phosphate |
External Thread Fit | 2A |
System of Measurement | Inch |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 7/16 in, Overall Length 7/16 in, Internal Thread Size 5/16 In.-24, Internal Thread Fit 3B, External Thread Size 7/16 In.-14, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Steel, Finish Black Phosphate, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 7/16 In.-14, Drill Bit Size X, Minimum Installation Depth 1/2 in, Maximum Hole Diameter 0.397 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L, 10 PK (U51000.031.0450)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31602)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5 mm W, 5 mm H (WWG310505305)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04360.075.0700)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY73)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 10 PK (5WY79)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5XA10)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5WY77)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5WY75)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel, 5 PK (5XA32)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY62)
- Zoro Select Key Locking Inserts