Shop All Key Locking Inserts
Zoro Select
Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, 3 PK
Mfr # 5XA27
Zoro # G3417181
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Number of Locking Keys 2 Keys
- Overall Length 10 mm
- External Thread Size M10-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5XA27
- Zoro # G3417181
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 10 mm |
External Thread Size | M10-1.25 |
Drill Bit Size | 8.8 mm |
Compatible Tap Size | M10-1.25 |
Minimum Installation Depth | 11.5 mm |
Maximum Hole Diameter | 223.52 mm |
Insert Diameter | 10 mm |
Description
Key Locking Thread Insert, System of Measurement Metric, Insert Diameter 10 mm, Overall Length 10 mm, Internal Thread Size M6-1.00, Internal Thread Fit 6H, External Thread Size M10-1.25, External Thread Fit 6G, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Material Metal, Compatible Tap Size M10-1.25, Drill Bit Size 8.80 mm, Minimum Installation Depth 11 1/2 mm, Maximum Hole Diameter 223.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0137)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02826-PWR)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5/8 in Length, 10 PK (ZSCRW-602)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 11 in L (U51000.050.1100)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 9/16"-12 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY82)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1"-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (5WY92)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, 3 PK (5XA24)
- ZORO SELECT Key Locking Thread Insert, 1 1/8" L, PK10 (217-076309)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel, 5 PK (5WY84)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel, 5 PK (5XA32)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-5/16TWP)
- Zoro Select Key Locking Inserts