Shop All Key Locking Inserts
Zoro Select
Thin Wall Key Locking Insert, 2 Keys, M5-0.80 Int Thrd Sz, M8-1.25 Ext Thrd Sz, 3 PK
Mfr # 5XA26
Zoro # G2690143
product price: $16.99
/pk 3, $5.66/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M5-0.80
- Material 18-8 Stainless Steel
- Number of Locking Keys 2 Keys
- Overall Length 8 mm
- External Thread Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XA26
- Zoro # G2690143
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M5-0.80 |
Overall Length | 8 mm |
External Thread Size | M8-1.25 |
Drill Bit Size | 6.9 mm |
Compatible Tap Size | M8-1.25 |
Minimum Installation Depth | 9.5 mm |
Maximum Hole Diameter | 175.26 mm |
Insert Diameter | 8 mm |
Description
Key Locking Thread Insert, System of Measurement Metric, Insert Diameter 8 mm, Overall Length 8 mm, Internal Thread Size M5-0.80, Internal Thread Fit 6H, External Thread Size M8-1.25, External Thread Fit 6G, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 6.90 mm, Minimum Installation Depth 9 1/2 mm, Maximum Hole Diameter 175.26 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 2.5x16mm, PK100 (M39100.025.0016)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 3 PK (67468)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0037)
- ZORO SELECT Woodruff Key, 3/8 x 1 in Key Size, 152 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-152)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1"-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (5WY92)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5XA19)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY94)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, 3 PK (5XA29)
- ZORO SELECT Key Locking Thread Insert, 11/16" L, PK10 (217-077338)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5XA12)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00TWP)
- Zoro Select Key Locking Inserts