Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M8-1.25, Steel, Class 4, Zinc Plated, 4 mm Ht, 100 PK
Mfr # M11360.080.0001
Zoro # G2649976
original price:
$6.20
13% off
new price: $5.39
/pk 100, $0.05/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 4 mm
- Hex Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11360.080.0001
- Zoro # G2649976
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 4 mm |
Hex Width | 13 mm |
Dimensional Standards | DIN 439B |
Nut Height | 4 mm |
Width Across Flats | 13 mm |
Dia./Thread Size | M8-1.25 |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M8-1.25, Hex Width 13 mm, Hex Height 4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 40 PK (61773)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.50, Plain 18-8 Stainless Steel (EK51015)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55060.060.0016)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 65 mm L, 25 PK (M04210.200.0065)
- ZORO SELECT Thin Hex Nut, M27-3.00, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK (M11360.270.0001)
- ZORO SELECT Thin Hex Nut, M20-2.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11360.200.0001)
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 110 PK (B04120.087.0001)
- ZORO SELECT Hex Nut, M14-2.00, A4 Stainless Steel, Not Graded, Plain, 11 mm Ht, 25 PK (M55080.140.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U51081.062.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 7/32 in Ht, 100 PK (HNI2025LH-100BX)
- Zoro Select Hex Nuts