Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 100 PK
Mfr # M51090.080.0001
Zoro # G1810761
product price: $7.49
/pk 100, $0.07/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 4 mm
- Hex Width 13 mm
- Standards DIN 439B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51090.080.0001
- Zoro # G1810761
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 4 mm |
Hex Width | 13 mm |
Dimensional Standards | DIN 439B |
Dia./Thread Size | M8-1.25 |
Width Across Flats | 13 mm |
Nut Height | 4 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M8-1.25, Hex Width 13 mm, Hex Height 4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/4in Zinc Plated Case Hard Steel 25PK (9091178)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Phenolic Resin Plain Finish, 5 PK (Z8412)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (K2029)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 1200 PK (51169)
- ZORO SELECT Thin Hex Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 100 PK (M51090.120.0001)
- ZORO SELECT Thin Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51090.160.0001)
- ZORO SELECT Thin Hex Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 7 mm Ht, 50 PK (M51090.140.0001)
- ZORO SELECT Hex Nut, M20-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (HNX4802000-020P2)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (M01300.120.0001)
- ZORO SELECT Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, 10000 PK (M2.5D934A4)
- AMPG Hex Nut, 5/16"-24, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht (ZNJ61651F)
- Zoro Select Hex Nuts