Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M8-1.00, Steel, Class 4, Zinc Plated, 4 mm Ht, 100 PK
Mfr # M11380.080.0100
Zoro # G2649888
original price:
$5.53
11% off
new price: $4.89
/pk 100, $0.05/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 4 mm
- Hex Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11380.080.0100
- Zoro # G2649888
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M8-1.00 |
Hex Height | 4 mm |
Hex Width | 13 mm |
Dimensional Standards | DIN 439B |
Width Across Flats | 13 mm |
Dia./Thread Size | M8-1.00 |
Nut Height | 4 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M8-1.00, Hex Width 13 mm, Hex Height 4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length (A2470400200)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 180 mm L, 2 PK (930803)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.011.0100)
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5121)
- ZORO SELECT Thin Hex Nut, M10-1.00, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11380.100.0100)
- ZORO SELECT Thin Hex Nut, M36-3.00, Steel, Class 4, Zinc Plated, 18 mm Ht, 3 PK (M11380.360.0300)
- ZORO SELECT Thin Hex Nut, M14-1.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0100)
- ZORO SELECT Hex Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 7/64 in Ht (NUT93006C)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Stainless Steel, Grade 8, Plain, 300 PK (U22383.037.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- Zoro Select Hex Nuts