Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M6-1.00, Steel, Class 4, Zinc Plated, 3.20 mm Ht, 100 PK
Mfr # M11360.060.0001
Zoro # G2649985
product price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 3.20 mm
- Hex Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11360.060.0001
- Zoro # G2649985
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 3.20 mm |
Hex Width | 10 mm |
Dimensional Standards | DIN 439B |
Nut Height | 3.2 mm |
Dia./Thread Size | M6-1.00 |
Width Across Flats | 10 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M6-1.00, Hex Width 10 mm, Hex Height 3.2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-CPP-017)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0040)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 50 PK (U51007.025.0250)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22100300-14-100P1)
- ZORO SELECT Thin Hex Nut, M16-2.00, Steel, Class 4, Zinc Plated, 8 mm Ht, 50 PK (M11360.160.0001)
- ZORO SELECT Thin Hex Nut, M20-2.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11360.200.0001)
- ZORO SELECT Thin Hex Nut, M48-5.00, Steel, Class 4, Zinc Plated, 24 mm Ht (M11360.480.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (U01300.043.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A563, Galvanized, 375 PK (50A563DHG)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 550 PK (B01100.050.0001)
- Zoro Select Hex Nuts