Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 100 PK
Mfr # M51090.060.0001
Zoro # G1810770
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 3.20 mm
- Hex Width 10 mm
- Standards DIN 439B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51090.060.0001
- Zoro # G1810770
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 3.20 mm |
Hex Width | 10 mm |
Dimensional Standards | DIN 439B |
Width Across Flats | 10 mm |
Nut Height | 3.2 mm |
Dia./Thread Size | M6-1.00 |
Description
Hex Nut, Hex Type Thin Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M6-1.00, Hex Width 10 mm, Hex Height 3.2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Lock Nut, Steel, Plain (N-05)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12920.100.0001)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Plain (ENS012)
- ITW BEE LEITZKE Cotter Pin Asst, Extend Prong, Zinc, 420 PC (WWG-DISP-CP420)
- ZORO SELECT Thin Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 100 PK (M51090.080.0001)
- ZORO SELECT Thin Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 2.70 mm Ht, 100 PK (M51090.050.0001)
- ZORO SELECT Thin Hex Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 1.80 mm Ht, 100 PK (M51090.030.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK (HNFI2037LH-100BX)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Zinc Yellow, 19 mm Ht, 10 PK (M04122.240.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK (N04181.025.0002)
- Zoro Select Hex Nuts