Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 2.70 mm Ht, 100 PK
Mfr # M51090.050.0001
Zoro # G2276876
original price:
$6.14
27% off
new price: $4.45
/pk 100, $0.04/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 2.70 mm
- Hex Width 8 mm
- Standards DIN 439B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51090.050.0001
- Zoro # G2276876
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 2.70 mm |
Hex Width | 8 mm |
Dimensional Standards | DIN 439B |
Dia./Thread Size | M5-0.80 |
Nut Height | 2.7 mm |
Width Across Flats | 8 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M5-0.80, Hex Width 8 mm, Hex Height 2.7 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.54 in Insert Dia., 0.488 in Tapered End Dia., Brass, 25 PK (DV-316-TH-PK25)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK (74342)
- ZORO SELECT #8-32 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0025)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33192.018.0066)
- ZORO SELECT Thin Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51090.160.0001)
- ZORO SELECT Thin Hex Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 1.80 mm Ht, 100 PK (M51090.030.0001)
- ZORO SELECT Thin Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 100 PK (M51090.080.0001)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1-1/16 in Ht, 5 PK (U04180.125.0002)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Hot Dipped Galvanized, 16 mm Ht, 10 PK (M01560.200.0001)
- ZORO SELECT Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51080.050.0001)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- Zoro Select Hex Nuts