Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 1.80 mm Ht, 100 PK
Mfr # M51090.030.0001
Zoro # G1843031
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 1.80 mm
- Hex Width 5.5 mm
- Standards DIN 439B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51090.030.0001
- Zoro # G1843031
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M3-0.50 |
Hex Height | 1.80 mm |
Hex Width | 5.5 mm |
Dimensional Standards | DIN 439B |
Width Across Flats | 5.5 mm |
Nut Height | 1.8 mm |
Dia./Thread Size | M3-0.50 |
Description
Hex Nut, Hex Type Thin Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M3-0.50, Hex Width 5.5 mm, Hex Height 1.8 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #2-56 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-322)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 1" Lg, 50 PK (53703)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Stainless Steel (700606-1000)
- ZORO SELECT Thin Hex Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 7 mm Ht, 50 PK (M51090.140.0001)
- ZORO SELECT Thin Hex Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 100 PK (M51090.120.0001)
- ZORO SELECT Thin Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 2.70 mm Ht, 100 PK (M51090.050.0001)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Zinc Plated, 17/64 in Ht, 500 PK (32NHS)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11380.050.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Brass, Not Graded, Plain, 19/64 in Ht, 50 PK (1WY39)
- ZORO SELECT Jam Nut, 1-3/4"-5, Carbon Steel, Grade 2, Black Oxide, 1-1/64 in Ht, 55 PK (4RVP6)
- Zoro Select Hex Nuts