Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M27-1.50, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK
Mfr # M11380.270.0150
Zoro # G2649818
product price: $12.65
/pk 10, $1.27/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 13.50 mm
- Hex Width 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11380.270.0150
- Zoro # G2649818
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M27-1.50 |
Hex Height | 13.50 mm |
Hex Width | 41 mm |
Dimensional Standards | DIN 439B |
Dia./Thread Size | M27-1.50 |
Width Across Flats | 41 mm |
Nut Height | 13.5 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M27-1.50, Hex Width 41 mm, Hex Height 13.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020280332Z)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 100 PK (SCX204014-100P1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.040.0008)
- ZORO SELECT Thin Hex Nut, M8-1.00, Steel, Class 4, Zinc Plated, 4 mm Ht, 100 PK (M11380.080.0100)
- ZORO SELECT Thin Hex Nut, M36-3.00, Steel, Class 4, Zinc Plated, 18 mm Ht, 3 PK (M11380.360.0300)
- ZORO SELECT Thin Hex Nut, M12-1.25, Steel, Class 4, Zinc Plated, 6 mm Ht, 100 PK (M11380.120.0125)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK (U01100.043.0001)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Zinc Plated, 5/32 in Ht, 100 PK (U11360.025.0001)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Yellow, 4 mm Ht, 100 PK (M01320.050.0001)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK (60568)
- Zoro Select Hex Nuts