Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M20-2.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK
Mfr # M11360.200.0001
Zoro # G2649915
original price:
$10.05
5% off
new price: $9.49
/pk 25, $0.38/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 10 mm
- Hex Width 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11360.200.0001
- Zoro # G2649915
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Height | 10 mm |
Hex Width | 30 mm |
Dimensional Standards | DIN 439B |
Width Across Flats | 30 mm |
Dia./Thread Size | M20-2.50 |
Nut Height | 10 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-ALS4T-1024-225/B)
- ZORO SELECT Cap Nail, 1In L, PK300 (4NFC3)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 100 PK (B70520.050.0400)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP172)
- ZORO SELECT Thin Hex Nut, M2.5-0.45, Steel, Class 4, Zinc Plated, 1.60 mm Ht, 100 PK (M11360.025.0001)
- ZORO SELECT Thin Hex Nut, M27-3.00, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK (M11360.270.0001)
- ZORO SELECT Thin Hex Nut, M10-1.50, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11360.100.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 4, Black Oxide, 50 PK (U22380.100.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade C, Black Oxide, 55/64 in Ht, 5 PK (U04025.087.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK (M04190.080.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51091.031.0001)
- Zoro Select Hex Nuts