Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M18-2.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK
Mfr # M11360.180.0001
Zoro # G2649921
original price:
$20.10
26% off
new price: $14.79
/pk 25, $0.59/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 9 mm
- Hex Width 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11360.180.0001
- Zoro # G2649921
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M18-2.50 |
Hex Height | 9 mm |
Hex Width | 27 mm |
Dimensional Standards | DIN 439B |
Dia./Thread Size | M18-2.50 |
Nut Height | 9 mm |
Width Across Flats | 27 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M18-2.50, Hex Width 27 mm, Hex Height 9 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.77 in Flange Dia., 1.141 in L, Steel, 5 PK (CPB2-3118-280-5)
- ZORO SELECT Anchor Screws, 14-10x2, Phil TruSS, PK900, Zinc Plated Steel Truss Head 900 PK (1432APT)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36613)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Antique Copper Steel Oval Head Phillips Drive, 30 PK (63292)
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- ZORO SELECT Thin Hex Nut, M6-1.00, Steel, Class 4, Zinc Plated, 3.20 mm Ht, 100 PK (M11360.060.0001)
- ZORO SELECT Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK (M11360.140.0001)
- ZORO SELECT Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 300 PK (B51160.062.0002)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 7/32 in Ht, 100 PK (HNI2025LH-100BX)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 25/64 in Ht, 5 PK (U11374.062.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht (U51091.112.0001)
- Zoro Select Hex Nuts