Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK
Mfr # M51090.160.0001
Zoro # G0409005
product price: $10.15
/pk 50, $0.20/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 8 mm
- Hex Width 24 mm
- Standards DIN 439B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51090.160.0001
- Zoro # G0409005
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 8 mm |
Hex Width | 24 mm |
Dimensional Standards | DIN 439B |
Nut Height | 8 mm |
Width Across Flats | 24 mm |
Dia./Thread Size | M16-2.00 |
Description
Hex Nut, Hex Type Thin Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 8 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 8 Inserts (EZ-901032-20)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112EGRFG5)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK (50346)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0225)
- ZORO SELECT Thin Hex Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 2.20 mm Ht, 100 PK (M51090.040.0001)
- ZORO SELECT Thin Hex Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 100 PK (M51090.120.0001)
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Brass, Not Graded, Plain, 41/64 in Ht, 5 PK (1WE38)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (HNF4801200-050P2)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 180 PK (A01100.075.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, 25 PK (932225)
- Zoro Select Hex Nuts