Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M16-1.50, Steel, Class 4, Zinc Plated, 8 mm Ht, 50 PK
Mfr # M11380.160.0150
Zoro # G2649845
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 8 mm
- Hex Width 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M11380.160.0150
- Zoro # G2649845
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M16-1.50 |
Hex Height | 8 mm |
Hex Width | 24 mm |
Dimensional Standards | DIN 439B |
Nut Height | 8 mm |
Dia./Thread Size | M16-1.50 |
Width Across Flats | 24 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M16-1.50, Hex Width 24 mm, Hex Height 8 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0030)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Brass Steel Pan Head Phillips Drive, 40 PK (64143)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Zinc Plated, 24 mm Lg, 13 mm Hex Wd, 100 PK (M11400.080.0001)
- MIDWEST FASTENER 3/16-24 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78843)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Black Oxide, 6.50 mm Ht, 100 PK (M04120.080.0001)
- ZORO SELECT Hex Nut, M64-6.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01100.640.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, Carbon Steel, Grade A, Zinc Plated, 3/4 in Ht (U11360.125.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (U04180.062.0002)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (U51080.037.0001)
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Zinc Plated, 1/8 in Ht, 10000 PK (08NHBZ)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 100 PK (NB306058P-100)
- Zoro Select Hex Nuts