Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK
Mfr # M11360.140.0001
Zoro # G2649949
product price: $11.89
/pk 50, $0.24/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 7 mm
- Hex Width 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11360.140.0001
- Zoro # G2649949
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M14-2.00 |
Hex Height | 7 mm |
Hex Width | 22 mm |
Dimensional Standards | DIN 439B |
Nut Height | 7 mm |
Width Across Flats | 22 mm |
Dia./Thread Size | M14-2.00 |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M14-2.00, Hex Width 22 mm, Hex Height 7 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK (TAC0804-100)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK (KG-112SJ)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Zinc Plated Steel (U17243.037.0300)
- ZORO SELECT Thin Hex Nut, M39-4.00, Steel, Class 4, Zinc Plated, 19.50 mm Ht, 2 PK (M11360.390.0001)
- ZORO SELECT Thin Hex Nut, M5-0.80, Steel, Class 4, Zinc Plated, 2.70 mm Ht, 100 PK (M11360.050.0001)
- ZORO SELECT Thin Hex Nut, M18-2.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11360.180.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 47/64 in Ht, 10 PK (U04025.075.0001)
- ZORO SELECT Jam Nut, 1-1/2"-12, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht (U11380.150.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 5000 PK (14NF5)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Chrome Plated, 40 PK (61524)
- Zoro Select Hex Nuts