Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M12-1.25, Steel, Class 4, Zinc Plated, 6 mm Ht, 100 PK
Mfr # M11380.120.0125
Zoro # G2277016
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 6 mm
- Hex Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11380.120.0125
- Zoro # G2277016
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M12-1.25 |
Hex Height | 6 mm |
Hex Width | 19 mm |
Dimensional Standards | DIN 439B |
Dia./Thread Size | M12-1.25 |
Nut Height | 6 mm |
Width Across Flats | 19 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M12-1.25, Hex Width 19 mm, Hex Height 6 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Zinc Plated Steel (U17273.087.1200)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (82174)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS81)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Truss Head Torx Drive, 8 PK (36991)
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0150)
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 300 PK (L11380.200.0150)
- ZORO SELECT Thin Hex Nut, M8-1.00, Steel, Class 4, Zinc Plated, 4 mm Ht, 100 PK (M11380.080.0100)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 10, Black Oxide, 3.20 mm Ht, 100 PK (HN4000400-100P1)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11360.050.0001)
- ZORO SELECT Hex Nut, M3-0.50, Brass, Not Graded, Plain, 2.40 mm Ht, 100 PK (HN4B00300-100P1)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M12-1.75, Class 8.8 (TM12HNZ88)
- Zoro Select Hex Nuts