Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M10-1.50, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK
Mfr # M11360.100.0001
Zoro # G2649967
original price:
$19.59
18% off
new price: $15.89
/pk 100, $0.16/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 5 mm
- Hex Width 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11360.100.0001
- Zoro # G2649967
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 5 mm |
Hex Width | 17 mm |
Dimensional Standards | DIN 439B |
Dia./Thread Size | M10-1.50 |
Width Across Flats | 17 mm |
Nut Height | 5 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M10-1.50, Hex Width 17 mm, Hex Height 5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4500-440-SS)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 25 PK (FB3HEXB14201P25)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (E-43SS)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (7002500250-36)
- ZORO SELECT Thin Hex Nut, M20-2.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11360.200.0001)
- ZORO SELECT Thin Hex Nut, M48-5.00, Steel, Class 4, Zinc Plated, 24 mm Ht (M11360.480.0001)
- ZORO SELECT Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK (M11360.140.0001)
- ZORO SELECT Jam Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 10 PK (U51092.075.0001)
- ZORO SELECT Heavy Hex Nut, 1-3/4"-5, Steel, Grade 2H, Hot Dipped Galvanized, 1-23/32 in Ht (HHNI2H175G-001BX)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11072.025.0001)
- METRIC BLUE Hex Nut, M8-1.25, Alloy Steel, Class 10, Blue Phosphate, 6.50 mm Ht, 50 PK (UST181929)
- Zoro Select Hex Nuts