Shop All Hex Nuts
Zoro Select
Thin Hex Nut, M10-1.00, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK
Mfr # M11380.100.0100
Zoro # G2649879
original price:
$14.50
23% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Hex Height 5 mm
- Hex Width 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M11380.100.0100
- Zoro # G2649879
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M10-1.00 |
Hex Height | 5 mm |
Hex Width | 17 mm |
Dimensional Standards | DIN 439B |
Nut Height | 5 mm |
Dia./Thread Size | M10-1.00 |
Width Across Flats | 17 mm |
Description
Hex Nut, Hex Type Thin Hex, Finish Zinc Plated, Material Grade/Class Class 4, Material Steel, Thread Size M10-1.00, Hex Width 17 mm, Hex Height 5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0300)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (B25140.013.0150)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08305.062.0400)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04110.037.0150)
- ZORO SELECT Thin Hex Nut, M27-1.50, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK (M11380.270.0150)
- ZORO SELECT Thin Hex Nut, M18-1.00, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0100)
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 300 PK (L11380.200.0150)
- ZORO SELECT Jam Nut, 1-1/8"-12, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11380.112.0001)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK (U11060.025.0001)
- ZORO SELECT Thin Hex Nut, M36-3.00, Steel, Class 4, Zinc Plated, 18 mm Ht, 3 PK (M11380.360.0300)
- MIDWEST FASTENER Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 10 PK (68041)
- Zoro Select Hex Nuts