Shop All Key Locking Inserts
Zoro Select
Thick Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK
Mfr # 5WY64
Zoro # G3409226
original price:
$25.19
38% off
new price: $15.39
/pk 5, $3.08/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.43 in
- External Thread Size 1/2"-13
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WY64
- Zoro # G3409226
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 5/16"-24 |
Overall Length | 0.43 in |
External Thread Size | 1/2"-13 |
Drill Bit Size | 29/64 in |
Compatible Tap Size | 1/2"-13 |
Minimum Installation Depth | 0.50 in |
Maximum Hole Diameter | 0.453125 in |
Insert Diameter | 1/2 in |
Details
Item | Key Locking Insert |
Material | 18-8 Stainless Steel |
Number of Locking Keys | 4 Keys |
Thread Type | UNF |
Installation Method | Tool 5XA42 |
Wall Type | Thick Wall |
Compatible Material | Metal |
External Thread Class | 2A |
Internal Thread Class | 3B |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
External Thread Fit | 2A |
Finish | Plain |
Features | Prevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place |
Thread Direction | Right Hand |
Internal Thread Fit | 3B |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 7/16 in, Internal Thread Size 5/16 In.-24, Internal Thread Fit 3B, External Thread Size 1/2 In.-13, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 29/64 in, Minimum Installation Depth 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0200)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79302)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02563-PWR)
- MIDWEST FASTENER #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65565)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY94)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/8"-14 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel (5WY89)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-10 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY86)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA38)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, 3 PK (5XA28)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY81)
- LOKSERT Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 10 PK (MS51830-201L PKG10)
- Zoro Select Key Locking Inserts