Shop All Key Locking Inserts
Zoro Select
Thick Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 5 PK
Mfr # 5WY66
Zoro # G2554772
original price:
$14.99
10% off
new price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-24
- Material 18-8 Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.50 in
- External Thread Size 9/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WY66
- Zoro # G2554772
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 3/8"-24 |
Overall Length | 0.50 in |
External Thread Size | 9/16"-12 |
Drill Bit Size | 33/64 in |
Compatible Tap Size | 9/16"-12 |
Minimum Installation Depth | 0.56 in |
Insert Diameter | 9/16 in |
Maximum Hole Diameter | 0.515625 in |
Details
Item | Key Locking Insert |
Material | 18-8 Stainless Steel |
Number of Locking Keys | 4 Keys |
Thread Type | UNF |
Installation Method | Tool 5XA43 |
Wall Type | Thick Wall |
Compatible Material | Metal |
Internal Thread Class | 3B |
External Thread Class | 2A |
Material Grade/Class | 18-8 |
Internal Thread Fit | 3B |
Thread Direction | Right Hand |
System of Measurement | Inch |
Features | Prevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place |
Finish | Plain |
External Thread Fit | 2A |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 9/16 in, Overall Length 1/2 in, Internal Thread Size 3/8 In.-24, Internal Thread Fit 3B, External Thread Size 9/16 In.-12, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 33/64 in, Minimum Installation Depth 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.100.0025)
- ZORO SELECT Anchor Spikes, 3/8 x 8 In L, PK20 (4NFA9)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32484)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Plain, 25 PK (U17122.037.0800)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA18)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY63)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY73)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY69)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY93)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA38)
- KEENSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz (MS51832-106)
- Zoro Select Key Locking Inserts