Shop All Key Locking Inserts
Zoro Select
Thick Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK
Mfr # 5WY61
Zoro # G3200863
product price: $15.69
/pk 5, $3.14/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Number of Locking Keys 2 Keys
- Overall Length 0.37 in
- External Thread Size 7/16"-14
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WY61
- Zoro # G3200863
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 0.37 in |
External Thread Size | 7/16"-14 |
Drill Bit Size | X |
Compatible Tap Size | 7/16"-14 |
Minimum Installation Depth | 0.41 in |
Maximum Hole Diameter | 0.397 in |
Insert Diameter | 7/16 in |
Details
Item | Key Locking Insert |
Material | 18-8 Stainless Steel |
Number of Locking Keys | 2 Keys |
Thread Type | UNC |
Installation Method | Tool 5XA41 |
Wall Type | Thick Wall |
Compatible Material | Metal |
External Thread Class | 2A |
Internal Thread Class | 3B |
Material Grade/Class | 18-8 |
Finish | Plain |
Thread Direction | Right Hand |
Features | Prevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place |
Internal Thread Fit | 3B |
System of Measurement | Inch |
External Thread Fit | 2A |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 7/16 in, Overall Length 3/8 in, Internal Thread Size 1/4 In.-20, Internal Thread Fit 3B, External Thread Size 7/16 In.-14, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 2, Compatible Material Metal, Compatible Tap Size 7/16 In.-14, Drill Bit Size X, Minimum Installation Depth 13/32 in, Maximum Hole Diameter 0.397 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Round U-Bolt, 3/8", 2 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-125)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.060.0025)
- DISCO M4.20-1.41 Hex Head Cap Screw, Black 20 mm L (5554PK)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 30 mm L (A4010100030)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5XA19)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, 5 PK (5XA16)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 9/16"-12 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY82)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel, 5 PK (5XA36)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA18)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY73)
- KEENSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz (KNBM12X1.75)
- Zoro Select Key Locking Inserts