Shop All Key Locking Inserts
Zoro Select
Thick Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK
Mfr # 5WY59
Zoro # G3316074
product price: $7.45
/pk 5, $1.49/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Number of Locking Keys 2 Keys
- Overall Length 0.31 in
- External Thread Size 3/8"-16
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WY59
- Zoro # G3316074
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | #10-24 |
Overall Length | 0.31 in |
External Thread Size | 3/8"-16 |
Drill Bit Size | Q |
Compatible Tap Size | 3/8"-16 |
Minimum Installation Depth | 0.37 in |
Insert Diameter | 3/8 in |
Maximum Hole Diameter | 0.332 in |
Details
Item | Key Locking Insert |
Material | 18-8 Stainless Steel |
Number of Locking Keys | 2 Keys |
Thread Type | UNC |
Installation Method | Tool 5XA40 |
Wall Type | Thick Wall |
Compatible Material | Metal |
Internal Thread Class | 3B |
External Thread Class | 2A |
Material Grade/Class | 18-8 |
Internal Thread Fit | 3B |
External Thread Fit | 2A |
Thread Direction | Right Hand |
Finish | Plain |
System of Measurement | Inch |
Features | Prevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 5/16 in, Internal Thread Size #10-24, Internal Thread Fit 3B, External Thread Size 3/8 In.-16, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 2, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size Q, Minimum Installation Depth 3/8 in, Maximum Hole Diameter 0.332 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-1032-3B)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (06324-PWR)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C4R80BDG)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 350 PK (B01000.037.0150)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA17)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY80)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 3 PK (5XA23)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5XA19)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 5 PK (5XA14)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5XA12)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA37)
- Zoro Select Key Locking Inserts