Shop All Radiator Actuators and Valves
This Product is Discontinued
Zoro Select
Thermostatic Radiator Valve, Size 3/4 In (Discontinued)
Mfr # 10L949
Zoro # G3993394
This Product is Discontinued
Key Features
- Body Style Angle
- Pipe Size 3/4 in
- BtuH Capacity 162,000
- Features Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure
- Coefficient of Volume 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10L949
- Zoro # G3993394
- UPC # 190735377949
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 3/4 in |
Pipe Connection Size | 3/4 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve Bodies |
Body Style | Angle |
BtuH Capacity | 162,000 |
Features | Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure |
Coefficient of Volume | 5.8 |
Standards | ASHRAE 102 |
Max. Pressure | 142 psi |
Material | Brass H58-3 |
Tailpiece | Threaded |
Pipe Connection Type | FPT |
Compatible with Product Type | Thermostatic Actuators |
Max. Water Pressure | 142 psi |
Pipe Connection | 3/4 in FPT |
Maximum Pressure | 12 psi, 142 psi |
Product Type | Thermostatic Radiator Valve |
Max. Steam Pressure | 12 psi |
Radiator Connection | 3/4 in MPT |
Description
Product Type Thermostatic Radiator Valve, Compatible with Product Type Thermostatic Actuators, Compatible Grainger Part Number 10L942, 10L943, 10L944, Pipe Connection Size 3/4 in, Pipe Connection Type FPT, Radiator Connection 3/4 in MPT, Maximum Pressure 12 psi, 142 psi, Max. Steam Pressure 12 psi, Max. Water Pressure 142 psi, Material Brass H58-3, Body Style Angle, Standards ASHRAE 102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.