Shop All Radiator Actuators and Valves
Zoro Select
Thermostatic Radiator Valve, Size 1/2 In
Mfr # 10L948
Zoro # G4109131
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Angle
- Pipe Size 1/2 in
- BtuH Capacity 127,000
- Features Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure
- Material Brass H58-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10L948
- Zoro # G4109131
- UPC # 190735377932
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1/2 in |
Pipe Connection Size | 1/2 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve Bodies |
Body Style | Angle |
BtuH Capacity | 127,000 |
Features | Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure |
Material | Brass H58-3 |
Tailpiece | Threaded |
Max. Pressure | 142 psi |
Standards | ASHRAE 102 |
Coefficient of Volume | 4.6 |
Compatible with Product Type | Thermostatic Actuators |
Max. Steam Pressure | 12 psi |
Max. Water Pressure | 142 psi |
Product Type | Thermostatic Radiator Valve |
Maximum Pressure | 12 psi, 142 psi |
Pipe Connection Type | FPT |
Pipe Connection | 1/2 in FPT |
Radiator Connection | 1/2 in MPT |
Shop By | Closeouts |
Description
Product Type Thermostatic Radiator Valve, Compatible with Product Type Thermostatic Actuators, Compatible Grainger Part Number 10L942, 10L943, 10L944, Pipe Connection Size 1/2 in, Pipe Connection Type FPT, Radiator Connection 1/2 in MPT, Maximum Pressure 12 psi, 142 psi, Max. Steam Pressure 12 psi, Max. Water Pressure 142 psi, Material Brass H58-3, Body Style Angle, Standards ASHRAE 102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Tube Assembly - NG (AP14317U-1)
- KOCH FILTER Final Filter, MERV14, SH, 24"x18"x12" (110-730-007)
- DAYTON Hinged Duct Access Door, 6 In. W, 6 In. H (2TFX2)
- ACCUMULAIR Accumulair FB20X25X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB20X25X0.5)
- ZORO SELECT Elbow And Tailpiece, Size 1/2 In (109-383)
- ZORO SELECT Radiator Valve, Size 1/2 In (1RLT7)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L951)
- ZORO SELECT Radiator Valve, Size 3/4 In (1RLT3)
- ZORO SELECT Radiator Valve, Size 3/4 In (109-314)
- ZORO SELECT Radiator Valve, Size 1/2 In (109-303)
- THRIFCO PLUMBING Hoffman / Bell & Gossett #40 Valve 1/8-Inch MPT Steam Radiator Air Valve (4928024)
- Zoro Select Radiator Actuators and Valves