Shop All Radiator Actuators and Valves
This Product is Discontinued
Zoro Select
Thermostatic Radiator Valve, Size 1 In (Discontinued)
Mfr # 10L947
Zoro # G4038727
This Product is Discontinued
Key Features
- Body Style Straight
- Pipe Size 1 in
- BtuH Capacity 193,000
- Material Brass H58-3
- Max. Pressure 142 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10L947
- Zoro # G4038727
- UPC # 190735377925
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1 in |
Pipe Connection Size | 1 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve Bodies |
Body Style | Straight |
BtuH Capacity | 193,000 |
Material | Brass H58-3 |
Max. Pressure | 142 psi |
Tailpiece | Threaded |
Standards | ASHRAE 102 |
Features | Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure |
Coefficient of Volume | 7.0 |
Max. Water Pressure | 142 psi |
Pipe Connection | 1 in FPT |
Compatible with Product Type | Thermostatic Actuators |
Maximum Pressure | 12 psi, 142 psi |
Product Type | Thermostatic Radiator Valve |
Pipe Connection Type | FPT |
Max. Steam Pressure | 12 psi |
Radiator Connection | 1 in MPT |
Description
Product Type Thermostatic Radiator Valve, Compatible with Product Type Thermostatic Actuators, Compatible Grainger Part Number 10L942, 10L943, 10L944, Pipe Connection Size 1 in, Pipe Connection Type FPT, Radiator Connection 1 in MPT, Maximum Pressure 12 psi, 142 psi, Max. Steam Pressure 12 psi, Max. Water Pressure 142 psi, Material Brass H58-3, Body Style Straight, Standards ASHRAE 102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.