Shop All Utility Carts
Zoro Select
Thermoplastic Resin Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb
Mfr # WT34GYE
Zoro # G7683146
original price:
$172.00
30% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin
- Color Gray (Shelf), Putty (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WT34GYE
- Zoro # G7683146
- UPC # 812552015445
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 24 in |
Overall Width | 18 in |
Lip Height | 1/4 in |
Shelf Length | 24 in |
Caster Dia. | 4" |
Shelf Width | 18 in |
Top Shelf Height | 34 in |
Handle Height | 34 in |
Caster Width | 1 in |
Caster Stem Length | 1 in |
Overall LxWxH | 24 in x 18 in x 34 in |
Caster Wheel Dia. | 4 in |
Bottom Shelf Lip Height | 1/4 in |
Shelf LxW | 24 in x 18 in |
Compartment Width | 18 in |
Caster Wheel Width | 1 in |
Shelf Lip Height | 1/4 in |
Adjustable Height Range | Not Adjustable |
Caster Stem Diameter | 3/8 in |
Top Shelf Lip Height | 1/4 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 9 1/2 in, 16 1/2 in, Distance Between Top and Middle Shelf 9 1/2 in, Distance Between Middle and Bottom Shelf 16 1/2 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- KELLEY Safety Leg Brackets, Ctl Mounting Pad Rh (190-436)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (P17S-RP050K-SG7-001)
- BAUER LADDER 5 ft. Fiberglass Stepladder, 375 lbs. Capacity (35105)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306068-5-3K-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-2448-2-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-G)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-3060-4-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (TC11-B)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X126PY)
- Zoro Select Utility Carts