Shop All Utility Carts
Zoro Select
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb
Mfr # BKTC111GY
Zoro # G7704462
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 1/2 in
- Overall Length 32 in
- Overall Width 24 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Black (Shelf), Gray (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BKTC111GY
- Zoro # G7704462
- UPC # 847210026228
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38 1/2 in |
Overall Length | 32 in |
Overall Width | 24 in |
Lip Height | 2 3/4 in |
Shelf Width | 24 in |
Shelf Length | 32 in |
Top Shelf Height | 38 in |
Caster Dia. | 4" |
Caster Width | 1 in |
Handle Height | 38 in |
Overall LxWxH | 32 in x 24 in x 38-1/2 in |
Caster Wheel Width | 1 in |
Caster Stem Diameter | 3/8 in |
Compartment Width | 24 in |
Caster Wheel Dia. | 4 in |
Top Shelf Lip Height | 2 3/4 in |
Bottom Shelf Lip Height | 2 3/4 in |
Shelf LxW | 32 in x 24 in |
Adjustable Height Range | Not Adjustable |
Shelf Lip Height | 2 3/4 in |
Caster Stem Length | 1 in |
Description
Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 32 in, Shelf Width 24 in, Top Shelf Height 38 in, Distance Between Shelves 24 3/4 in, Distance Between Top and Middle Shelf 10 3/4 in, Distance Between Middle and Bottom Shelf 10 3/4 in, Handle Type Flat, Handle Height 38 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-8)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-7/8" Length (BR63-188)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 48 x 48" (PDSEH48486PH2FL)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 1,200 lb (RSC-1832-3-95)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,600 lb (RSCE-246060-4-3.6K-95)
- Zoro Select Utility & Storage Carts