Shop All Thermocouple Wire
Zoro Select
Thermocouple Wire
Mfr # 827DC3
Zoro # G312481273
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Design Solid
- Insulation Material PVC
- Jacket Color Black
- Wire Type Type JX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 827DC3
- Zoro # G312481273
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Wire Length | 50 ft |
Details
Conductor Design | Solid |
Insulation Material | PVC |
Jacket Color | Black |
Wire Type | Type JX |
Item | Thermocouple Wire |
Description
Thermocouple Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.