Shop All Thermocouples Assemblies
Zoro Select
THERMOCOUPLE
Mfr # 080521P
Zoro # G704417415
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermocouple Type Type K
- Probe Length 8 in
- Maximum Wire Gauge 24 AWG
- Maximum Temperature °C 1,176 Degrees C
- Minimum Temperature °F -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 080521P
- Zoro # G704417415
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 8 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 8 in |
Probe Diameter | 0.125 in |
Cable Length | 1 ft (Coiled)/5 ft (Extended) |
Manufacturer Warranty Length | 6 Months |
Description
THERMOCOUPLE, Type K, Grounded, For Application Liquid, Semi-Solid, Mini Plug, Probe Size 1/8 in x 8 in, Cable Length 1 ft (Coiled)/5 ft (Extended), -40 Degrees F to 2150 Degrees F/-40 Degrees C to 1176 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- ABB 1SVR405613R1000, CR-M024DC4 PLUGGABLE RELAY, PK 10 (1SVR405613R1000)
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- DAYTON Thermocouple Probe, Type J, 24in L, 19 AWG (36GL07)
- FANCHER ASSOCIATES 36IN 3/8IN TYPE K THERMOCOUPLE (KK65U-036-00-8HN31)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- YORK SOURCE1 Sensor Temp OutsideRetu RnSupply Air (S1-03109130000)
- RAYPAK 600003 Thermocouple-36 30Mv (600003)
- WEED INSTRUMENT 6IN 1/4IN THERMOCOUPLE (451-01BH-A-6-C-006.0-A2.0B-Z010)
- Zoro Select Thermocouples Assemblies