Shop All Thermocouples Assemblies
Zoro Select
THERMOCOUPLE
Mfr # 080521J
Zoro # G004417399
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermocouple Type Type K
- Probe Length 0.19 in
- For Liquids and Gels No
- Sensor Type Thermocouple
- For Gases Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 080521J
- Zoro # G004417399
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 0.19 in |
Probe Size | 1/16 in x 3/16 in |
Probe Tip Diameter | 0.063 in |
Probe Diameter | 0.063 in |
Manufacturer Warranty Length | 6 Months |
Cable Length | 3 ft 4 in |
Description
THERMOCOUPLE, Type K, Exposed, For Application Air, Gas, Surface, Mini Plug, Probe Size 1/16 in x 3/16 in, Cable Length 3 ft 4 in, -40 Degrees F to 500 Degrees F/-40 Degrees C to 260 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PGC)
- PANDUIT Dual Side Vertical Manager 84Hx5Wx12Din (WMPV45E)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD2-10)
- ANTAIRA 10/100/1000TX To 1000SX/LX Media Converter w/SFP Slot (FCU-2805SFP)
- AAON EBUS Digital LCD Room TempRH Sensor (ASM01820)
- AAON SENSOR TEMP 40' WIRE MCS (R07240)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01334)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-A)
- LASCAR Thermometer, -0.4 deg. to 131 deg. F, LCD (EL-SIE-1)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 392 F (RTD00576)
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- Zoro Select Sensors