Shop All Identification Labels
Zoro Select
Thermal Trnsfr Printr Lbls, 4x6-1/2in, PK4
Mfr # 35YP15
Zoro # G9407571
product price: $177.99
/pk 4, $44.50/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 4"
- Height 6-1/2"
- Color White
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35YP15
- Zoro # G9407571
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6-1/2" |
Length | 6-1/2" |
Core Dia. | 3 in |
Label Width | 4 in |
Label Height | 6 1/2 in |
Details
Material | Polypropylene |
Color | White |
Legend | No Legend |
Background Color | White |
Printer Series Compatibility | Zebra or Intermec Desktop Printers |
Adhesive | All Temperature |
For Use With | Zebra or Intermec Desktop Printers |
Item | Printer Label |
Application | Shipping Label |
Metal Detectable | No |
Temp. Range | -40 Degrees to 170 Degrees F |
Tape Format | Die Cut - Tag |
Labels per Roll | 950 |
For Print Method | Thermal Transfer |
Rolls per Case | 4 |
Printer Compatibility | Industrial Label Printer |
Label Color | White |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 1/2 in, Label Color White, Core Dia. 3 in, Labels per Roll 950, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OM)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, L/XL (TTSVL)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP25 (35YP25)
- ZORO SELECT Plant Safety Label, 3-1/2 In. H, PK10 (3XJU4)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP17 (35YP17)
- ZORO SELECT Thermal Transfer Printer Labls, 3x1in, PK8 (35YP23)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- NMC Toxic Ghs Label, Material: Pressure Sensitive Paper (GHS2054AL2)
- Zoro Select Safety Labels