Shop All Identification Labels
Zoro Select
Thermal Transfer Printer Labls, 4x8in, PK4
Mfr # 35YP16
Zoro # G9407587
product price: $188.99
/pk 4, $47.25/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 4"
- Height 8"
- Color White
- Legend Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35YP16
- Zoro # G9407587
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 8" |
Length | 8" |
Core Dia. | 3 in |
Label Height | 8 in |
Label Width | 4 in |
Details
Material | Polypropylene |
Color | White |
Legend | Blank |
Background Color | White |
Temp. Range | -40 Degrees to 171 Degrees F |
Item | Printer Label |
Application | Shipping Label |
Labels per Roll | 750 |
For Use With | Zebra or Intermec Desktop Printers |
Tape Format | Die Cut - Tag |
Adhesive | All Temperature |
Metal Detectable | No |
Printer Series Compatibility | Zebra or Intermec Desktop Printers |
For Print Method | Thermal Transfer |
Label Color | White |
Printer Compatibility | Industrial Label Printer |
Rolls per Case | 4 |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 8 in, Label Color White, Core Dia. 3 in, Labels per Roll 750, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (RWG22TS)
- NMC Danger High Voltage Keep Out Label, Pk5 (D139AP)
- GEM PRODUCTS Hard Hat Lanyard, For Use With Hard Hats Lime (3150)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- ZORO SELECT Thermal Trnsfr Printr Lbls, 4x6-1/2in, PK4 (35YP15)
- ZORO SELECT Thermal Transfer Printer Labls, 4x3in, PK4 (35YP12)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP20 (35YP20)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP3 (3VCP3)
- BRADY Label (B33C-2000-435)
- Zoro Select Identification Labels