Shop All Identification Labels
Zoro Select
Thermal Transfer Printer Labls, 4x6in, PK4, 35YP20
Mfr # 35YP20
Zoro # G9407623
product price: $214.99
/pk 4, $53.75/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 4"
- Height 6"
- Color Blue
- Legend Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35YP20
- Zoro # G9407623
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Length | 6" |
Label Width | 4 in |
Core Dia. | 3 in |
Label Height | 6 in |
Details
Material | Polypropylene |
Color | Blue |
Legend | Blank |
Background Color | Blue |
Printer Series Compatibility | Zebra or Intermec Desktop Printers |
Metal Detectable | No |
Labels per Roll | 1,000 |
Application | Shipping Label |
Adhesive | All Temperature |
For Use With | Zebra or Intermec Desktop Printers |
Tape Format | Die Cut - Tag |
Temp. Range | -40 Degrees to 175 Degrees F |
Item | Printer Label |
Label Color | Blue |
For Print Method | Thermal Transfer |
Printer Compatibility | Industrial Label Printer |
Rolls per Case | 4 |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Blue, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2297 P100, Nuisance OV Particulate Filter for Respirators, 2PK (50051131171720)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (331)
- LYLE Fall Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0019-RD_10x7)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2092-XL (10))
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4 (22D094)
- ZORO SELECT Thermal Transfer Printer Labls, 2x1in, PK8 (35YP22)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- ZORO SELECT Fire Extinguisher Inspection Tag, PK25 (30ZC76)
- ZORO SELECT 1/4" x 1/4" Dot Label, Pk1000 (3VCL2)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- NMC Organic Peroxide Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL15PR10)
- Zoro Select Identification Labels