Shop All Identification Labels
Zoro Select
Thermal Transfer Printer Labls, 4x6in, PK4, 35YP19
Mfr # 35YP19
Zoro # G9407614
product price: $217.99
/pk 4, $54.50/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 4"
- Height 6"
- Color Red
- Legend Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35YP19
- Zoro # G9407614
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Length | 6" |
Label Width | 4 in |
Core Dia. | 3 in |
Label Height | 6 in |
Details
Material | Polypropylene |
Color | Red |
Legend | Blank |
Background Color | Red |
Adhesive | All Temperature |
For Use With | Zebra or Intermec Desktop Printers |
Tape Format | Die Cut - Tag |
Item | Printer Label |
Printer Series Compatibility | Zebra or Intermec Desktop Printers |
Labels per Roll | 1,000 |
Temp. Range | -40 Degrees to 174 Degrees F |
Application | Shipping Label |
Metal Detectable | No |
Printer Compatibility | Industrial Label Printer |
Label Color | Red |
Rolls per Case | 4 |
For Print Method | Thermal Transfer |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Red, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C111103)
- REEBOK Athletic Work Shoes, Stl, Blk, 8M, PR (RB1910)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- ZORO SELECT Label, White, Direct Thermal Paper, PK16 (22D109)
- ZORO SELECT 5/8" Self-Adhesive Square Label, Pk1000, 3VCP9 (3VCP9)
- ZORO SELECT Thermal Transfer Printer Labls, 4x3in, PK4 (35YP12)
- ZORO SELECT Label, White, Direct Thermal Paper, PK4 (22D107)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Material: Adhesive Backed Vinyl (DL181P)
- Zoro Select Identification Labels