Shop All Identification Labels
Zoro Select
Thermal Transfer Printer Labls, 4x6in, PK4, 35YP17
Mfr # 35YP17
Zoro # G9407596
product price: $209.99
/pk 4, $52.50/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 4"
- Height 6"
- Color Yellow
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35YP17
- Zoro # G9407596
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Length | 6" |
Core Dia. | 3 in |
Label Width | 4 in |
Label Height | 6 in |
Details
Material | Polypropylene |
Color | Yellow |
Legend | No Legend |
Background Color | Yellow |
Item | Printer Label |
Labels per Roll | 1,000 |
Metal Detectable | No |
Tape Format | Die Cut - Tag |
For Use With | Zebra or Intermec Desktop Printers |
Application | Shipping Label |
Temp. Range | -40 Degrees to 172 Degrees F |
Adhesive | All Temperature |
Printer Series Compatibility | Zebra or Intermec Desktop Printers |
Rolls per Case | 4 |
Label Color | Yellow |
Printer Compatibility | Industrial Label Printer |
For Print Method | Thermal Transfer |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Yellow, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 090)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- BRADY Push Button Lockout, 22mm, Plastic (130820)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 15 lb (B30)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- ZORO SELECT 1/4" x 1/4" Dot Label, Pk1000 (3VCL2)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT8 (3VCT8)
- ZORO SELECT Thermal Trnsfr Printr Lbls, 4x6-1/2in, PK4 (35YP15)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Red PK (AVE5066)
- Zoro Select Identification Labels