Shop All Identification Labels
Zoro Select
Thermal Transfer Printer Labls, 4x4in, PK4
Mfr # 35YP13
Zoro # G9407553
product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 4"
- Height 4"
- Color White
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35YP13
- Zoro # G9407553
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Length | 4" |
Label Width | 4 in |
Label Height | 4 in |
Core Dia. | 3 in |
Details
Material | Polypropylene |
Color | White |
Legend | No Legend |
Background Color | White |
Tape Format | Die Cut - Tag |
Application | Shipping Label |
Item | Printer Label |
For Use With | Zebra or Intermec Desktop Printers |
Adhesive | All Temperature |
Labels per Roll | 1,500 |
Temp. Range | -40 Degrees to 168 Degrees F |
Printer Series Compatibility | Zebra or Intermec Desktop Printers |
Metal Detectable | No |
Label Color | White |
Rolls per Case | 4 |
Printer Compatibility | Industrial Label Printer |
For Print Method | Thermal Transfer |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 4 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,500, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Reading/Wrking Glss, +2.75, Clear, Plycrbnt (250-27-0027)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- ANSELL Gloves, Size 8, PR (87-297)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Trucks Or Heavy Equipment Beyond Sign, Portrait (OS-NS-A-1014-V-15017)
- ZORO SELECT Eye Wash/Shower Inspec. Record Tag, PK25 (30ZC73)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP3 (3VCP3)
- ZORO SELECT Fire Extinguisher Inspection Tag, PK25 (30ZC76)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP19 (35YP19)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP17 (35YP17)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- Zoro Select Safety Labels