Shop All Identification Labels
Zoro Select
Thermal Transfer Printer Labls, 4x3in, PK4
Mfr # 35YP12
Zoro # G9407544
product price: $185.99
/pk 4, $46.50/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 4"
- Height 3"
- Color White
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35YP12
- Zoro # G9407544
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 3" |
Length | 3" |
Core Dia. | 3 in |
Label Width | 4 in |
Label Height | 3 in |
Details
Material | Polypropylene |
Color | White |
Legend | No Legend |
Background Color | White |
Application | Shipping Label |
Tape Format | Die Cut - Tag |
Temp. Range | -40 Degrees to 167 Degrees F |
Labels per Roll | 2,000 |
Adhesive | All Temperature |
Item | Printer Label |
Printer Series Compatibility | Zebra or Intermec Desktop Printers |
Metal Detectable | No |
For Use With | Zebra or Intermec Desktop Printers |
Printer Compatibility | Industrial Label Printer |
Label Color | White |
Rolls per Case | 4 |
For Print Method | Thermal Transfer |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 3 in, Label Color White, Core Dia. 3 in, Labels per Roll 2,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, W, PR (P89940)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- LABELMASTER Date of Inspection Label, PK25 (FIL-91)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT6 (3VCT6)
- ZORO SELECT 5/8" Self-Adhesive Square Label, Pk1000, 3VCP9 (3VCP9)
- ZORO SELECT Thermal Transfer Printer Labls, 2x1in, PK8 (35YP22)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP17 (35YP17)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP25 (35YP25)
- SMEAD Label, Dcc, Endtab, ""7"", Gray Pk (SMD67427)
- Zoro Select Safety Labels