Shop All Identification Labels
Zoro Select
Thermal Transfer Printer Labls, 3x1in, PK8
Mfr # 35YP23
Zoro # G9407657
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glossy Polyester
- Width 3"
- Height 1"
- Color White
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35YP23
- Zoro # G9407657
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Length | 1" |
Label Height | 1 in |
Label Width | 3 in |
Core Dia. | 3 in |
Details
Material | Glossy Polyester |
Color | White |
Legend | No Legend |
Background Color | White |
Printer Series Compatibility | Zebra or Intermec Desktop Printers |
Metal Detectable | No |
Tape Format | Die Cut - Tag |
Application | Shipping Label |
Labels per Roll | 5,500 |
Temp. Range | -40 Degrees to 178 Degrees F |
Adhesive | All Temperature |
For Use With | Zebra or Intermec Desktop Printers |
Item | Printer Label |
Label Color | White |
Rolls per Case | 8 |
For Print Method | Thermal Transfer |
Printer Compatibility | Industrial Label Printer |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 1 in, Label Color White, Core Dia. 3 in, Labels per Roll 5,500, Rolls per Case 8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- URREA Heat-reflective raincoat waterproof outwear XXL (USIM34)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, M, PR (48WU50)
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT8 (3VCT8)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP25 (35YP25)
- ZORO SELECT Label, White, Direct Thermal Paper, PK16 (22D109)
- ZORO SELECT 5/8" Self-Adhesive Square Label, Pk1000, 3VCP9 (3VCP9)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP19 (35YP19)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1306 (GHS1306)
- Zoro Select Safety Labels